Shop All RCA & Stereo Adapters
Panduit
Coupler Module, Bnc 50 Ohm, White
Mfr # NKBNCMWHY
Zoro # G404859218
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.64 in
- Height 0.86 in
- Adapter Type BNC Module
- Termination Type Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKBNCMWHY
- Zoro # G404859218
- UPC # 7498305586
- Country of Origin Costa Rica
- Category RCA & Stereo Adapters
Dimensions
Width | 0.64 in |
Height | 0.86 in |
Dimensions | 0.86 H x 0.64 W |
Depth | 0.79 in |
Details
Color | White |
Adapter Type | BNC Module |
Termination Type | Coupler |
Standards | RoHS Compliant |
Description
Keystone module supplied with 50 ohm industry standard coax bulkhead coupler. White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Hanging Shelf For 60"W Panel - Black (773229)
- MOBILESPEC Extension/USB Power Port Kit, Auto Travel (MBS06991)
- ILC Replacement for Dentsply Ray-pex 5 Apex Battery (RAY-PEX 5 APEX)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (TCA1)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- Panduit RCA & Stereo Adapters