Shop All RCA & Stereo Adapters
Panduit
Coupler Module, Bnc 50 Ohm, Internati
Mfr # NKBNCMIGY
Zoro # G504859330
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 0.64 in
- Height 0.86 in
- Standards RoHS Compliant
- Adapter Type BNC Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKBNCMIGY
- Zoro # G504859330
- UPC # 7498305584
- Country of Origin Costa Rica
- Category RCA & Stereo Adapters
Dimensions
Width | 0.64 in |
Height | 0.86 in |
Depth | 0.79 in |
Dimensions | 0.86 H x 0.64 W |
Details
Color | Gray |
Standards | RoHS Compliant |
Adapter Type | BNC Module |
Termination Type | Coupler |
Description
Keystone module supplied with 50 ohm industry standard coax bulkhead coupler. International Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- LG COMMERCIAL 32" 3840X2160 4K Ips Hdmi 2.0 (32BN67U-B)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- MIGHTY MAX BATTERY 12V 3.4AH Compatible Battery for APC ES BE350G BE350T BE350U RBC35 (ML3-12104)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- PANDUIT Mini-Com F-Type Coupler, Ivory (CMFEI)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- Panduit RCA & Stereo Adapters