Shop All USB Cables
Panduit
Coupler, 1P, 0.71 in H, 1.6 in L, 0.61 in W
Mfr # CMUSBAAIW
Zoro # G2522283
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color White
- Standards CE, RoHS
- For Use With Cameras Printers, Digital, Scanners
- Length 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CMUSBAAIW
- Zoro # G2522283
- UPC # 074983089055
- Country of Origin Taiwan, Province of China
- Category USB Cables
Dimensions
Length | 1.36 in |
Height | 0.71 in |
Width | 0.61 in |
Overall Length | 1.36 in |
Overall Height | 0.71 in |
Overall Width | 0.61 in |
Details
Item | USB Coupler Module |
Connector Type | USB 2.0 |
Color | White |
Standards | CE, RoHS |
For Use With | Cameras Printers, Digital, Scanners |
Number of Ports | 1 |
Material | Plastic |
Features | Female A-to-Female A |
Product Type | USB Coupler Module |
Description
USB Coupler Module, Connector Type USB 2.0, Number of Ports 1, Cable Length Not Applicable, Color White, Height 0.71 in, Length 1.36 in, Width 0.61 in, Features Female A-to-Female A, For Use With Cameras Printers, Digital, Scanners, Material Plastic, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- PANDUIT Coupler, 1P, 0.71in H, 1.36in L, USB 2.0/1.1 (CMUSBAAEI)
- IESSENTIALS Charge and Sync Braided 10 ft. Micro USB to USB Cable (Black) (IEN-BC10M-BK)
- ELECTRIDUCT Portable Power Strip- 4.5 Amp- 3 Outlets/4 USB- 1M Cord- White (PDU-T4.5A-3P-4U-WT)
- IESSENTIALS Charge and Sync Braided 10 ft. Lightning to USB Cable (White) (IEN-BC10L-WT)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- PLUGABLE TECHNOLOGIES Plugable Technologies DP-HDMI DisplayPort To HDMI DisplayPort Male To HDMI Female 4K Active (DP-HDMI)
- Panduit USB Cables