Shop All Cable Clamps & Clips
Panduit
Corrugated Tubing Holder Push Mount With
Mfr # CTH62U17-C30
Zoro # G2993544
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Width 0.91 in
- Application (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration
- Overall Length 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTH62U17-C30
- Zoro # G2993544
- UPC # 7498345324
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.91 in |
Overall Length | 1.9 in |
Maximum Bundle Diameter (mm) | 21.2 |
Overall Width (mm) | 23.2 |
Maximum Bundle Diameter (In.) | 0.83 |
Standoff Height (mm) | 34 |
Overall Length (mm) | 48.3 |
Overall Width (In.) | 0.91 |
Standoff Height (In.) | 1.34 |
Overall Length (In.) | 1.9 |
Details
Color | Black |
Material | Nylon 6.6 |
Application | (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration |
Mount Method | Push Barb |
Resistance Properties | Heat Resistant |
Environment | Indoor |
Product Type | Wire Clip |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Tubing Holder Push Mount With Umbrella
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 6ft (P004-006-2C13)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- WIEGMANN Breather Vent, NOVAL Accessory, Fiberglass (HW-4XBVKITWW)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- Panduit Cable Clamps & Clips