Shop All Cable Clamps & Clips
Panduit
Corrugated Tubing Holder Push Mount With
Mfr # CTH50U13-C30
Zoro # G2991907
product price: $30.99
/pk 100, $0.31/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.91 in
- Material Nylon 6.6
- Overall Length 1.62 in
- Application (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTH50U13-C30
- Zoro # G2991907
- UPC # 7498345323
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.91 in |
Overall Length | 1.62 in |
Maximum Bundle Diameter (mm) | 15.8 |
Overall Length (mm) | 41.3 |
Overall Width (mm) | 23.2 |
Maximum Bundle Diameter (In.) | 0.62 |
Overall Length (In.) | 1.63 |
Standoff Height (mm) | 27 |
Standoff Height (In.) | 1.06 |
Overall Width (In.) | 0.91 |
Details
Color | Black |
Material | Nylon 6.6 |
Application | (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration |
Product Type | Wire Clip |
Resistance Properties | Heat Resistant |
Environment | Indoor |
Mount Method | Push Barb |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Tubing Holder Push Mount With Umbrella
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5A, 250V AC, Nonindicating (TR5R)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- Panduit Cable Clamps & Clips