Shop All Cable Clamps & Clips
Panduit
Corrugated Tubing Holder Push Mount With
Mfr # CTH38U10-C30
Zoro # G2993298
product price: $28.99
/pk 100, $0.29/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.91 in
- Material Nylon 6.6
- Application (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration
- Overall Length 1.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTH38U10-C30
- Zoro # G2993298
- UPC # 7498345322
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.91 in |
Overall Length | 1.47 in |
Standoff Height (In.) | 0.91 |
Standoff Height (mm) | 23.2 |
Overall Length (In.) | 1.48 |
Overall Length (mm) | 37.5 |
Overall Width (mm) | 23.2 |
Overall Width (In.) | 0.91 |
Maximum Bundle Diameter (mm) | 13 |
Maximum Bundle Diameter (In.) | 0.51 |
Details
Color | Black |
Material | Nylon 6.6 |
Application | (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration |
Resistance Properties | Heat Resistant |
Product Type | Wire Clip |
Environment | Indoor |
Mount Method | Push Barb |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Tubing Holder Push Mount With Umbrella
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x20.87 (S2MT500)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-610 -5D1-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS19-S8-C)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- Panduit Cable Clamps & Clips