Shop All Cable Clamps & Clips
Panduit
Corrugated Tubing Holder Push Mount With
Mfr # CTH35U08-C30
Zoro # G2997884
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.91 in
- Material Nylon 6.6
- Overall Length 1.41 in
- Application (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CTH35U08-C30
- Zoro # G2997884
- UPC # 7498345679
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 0.91 in |
Overall Length | 1.41 in |
Overall Width (In.) | 0.91 |
Standoff Height (In.) | 0.85 |
Maximum Bundle Diameter (In.) | 0.46 |
Overall Width (mm) | 23.2 |
Overall Length (mm) | 36 |
Standoff Height (mm) | 21.7 |
Maximum Bundle Diameter (mm) | 11.7 |
Overall Length (In.) | 1.42 |
Details
Color | Black |
Material | Nylon 6.6 |
Application | (1) Use To Secure And Route All Standard Sizes Of Solid Wall Or Slit Corrugated Loom Tubing, (2) Ribs Prevent Lateral Movement Of Corrugated Loom Tubing AlongThe Mount, (3) Rugged Clip Prevents Accidental Disassembly Of Tubing Due To Shock Or Vibration |
Product Type | Wire Clip |
Mount Method | Push Barb |
Resistance Properties | Heat Resistant |
Environment | Indoor |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Tubing Holder Push Mount With Umbrella
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 In, Straight, Gray (SEC50GA)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- Panduit Cable Clamps & Clips