Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, .35"x100ft L, Blk
Mfr # CLT35N-C630
Zoro # G0764449
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 100 ft
- Features Protects wire and cable from abrasion
- Standards RoHS Compliant; UL94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT35N-C630
- Zoro # G0764449
- UPC # 7498340641
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Internal Diameter | 0.35" |
External Diameter | 0.50" |
Details
Material | Nylon 6 |
Color | Black |
Item | Corrugated Loom Tubing,.35"x100ft L,Blk |
Features | Protects wire and cable from abrasion |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Product Type | Cable Protection |
Product Material | Nylon 6 |
Cable Manager Type | Protector |
Product Color | Black |
Product Name | Cable Protector |
Max Operating Temperature | 50 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,.35 In.x100ft L,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Double Row Terminal Block 12 (89-312)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Max. Voltage: 600V (160403-100)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Artic/Tropic Cord, 12/3 Ga. SJEOW-A, 300V, 15A (99050)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-1CR)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- Panduit Corrugated Tubing & Fittings