Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1"x100ft L, Orange
Mfr # CLT100F-C3
Zoro # G0764202
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Width 1.10"
- Standards RoHS Compliant; UL94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT100F-C3
- Zoro # G0764202
- UPC # 7498362755
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Width | 1.10" |
External Diameter | 1.09" |
Diameter | 1.1" |
Details
Material | Polyethylene |
Color | Orange |
Item | Corrugated Loom Tubing,1"x100ft L,Orange |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Material | Polyethylene |
Product Type | Cable Protection |
Cable Manager Type | Cable Concealer |
Product Color | Orange |
Product Name | CLT100F-C3 Cable Concealer |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,1 In.x100ft L,Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 1.23" Conduit Size (WASPB)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Extension Cord (KTIXD73346)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Corrugated Loom Tubing, 0.25"x100ft L, Org (CLT25F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- REIKU Corrugated Tubing, 164 ft., Size 1In. (PARAB-29G)
- Panduit Corrugated Tubing & Fittings