Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1"x100ft L, Black
Mfr # CLTS100F-C
Zoro # G0764631
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 0.917 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS100F-C
- Zoro # G0764631
- UPC # 7498362254
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 0.917 in |
Outside Dia. | 1.00 in |
Length | 100 ft |
Diameter | 1.1" |
External Diameter | 1.09" |
Outside Diameter Inches | 1.09 in |
Overall Length | 49.21 ft |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Corrugated Loom Tubing,1"x100ft L,Black |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Product Material | Polyethylene |
Product Color | Black |
Product Type | Cable Routing |
Product Name | CLTS100F-C Flexible Cable Conduit |
Certifications & Standards | UL94 HB |
Cable Manager Type | Cable Conduit |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,1 In.x100ft L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 45A, 250V AC, Non-Indicating (LPN-RK-45SP)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3, 100kA (STV100K48D)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (404)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- Panduit Corrugated Tubing & Fittings