Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1"x100ft L, Black
Mfr # CLT100N-C630
Zoro # G0764211
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT100N-C630
- Zoro # G0764211
- UPC # 7498328721
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Details
Material | Nylon 6 |
Color | Black |
Item | Corrugated Loom Tubing,1"x100ft L,Black |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Cable Manager Type | Cable Concealer |
Product Name | CLT100N-C630 Corrugated Loom Tubing |
Product Type | Cable Protection |
Product Color | Black |
Product Material | Nylon 6.6 |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,1 In.x100ft L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSCWW)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- Panduit Corrugated Tubing & Fittings