Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 1.88"x100ft L, Blk
Mfr # CLT188F-C20
Zoro # G0764342
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 100 ft
- Type Corrugated Loom Tubing
- Standards RoHS Compliant; UL94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT188F-C20
- Zoro # G0764342
- UPC # 7498382902
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 100 ft |
Details
Item | Corrugated Loom Tubing,1.88"x100ft L,Blk |
Material | Polyethylene |
Color | Black |
Type | Corrugated Loom Tubing |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Material | Polyethylene |
Product Type | Cable Protection |
Product Color | Black |
Product Name | Corrugated Loom Tubing |
Cable Manager Type | Cable Concealer |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Abrasion Protection |
Description
Corrugated Loom Tubing,1.88 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- TRIPP LITE ECO Series EnergySaving Standby UPS, 12 Outlets, 850 VA, 420 J (ECO850LCD)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- PROSKIT Tone Generator and Probe Kit (400-011)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- Panduit Cable Protectors