Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 1.5"x200ft L, Blk
Mfr # CLT150F-T20
Zoro # G0764309
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 200 ft
- Type Corrugated Loom Tubing
- Features Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-T20
- Zoro # G0764309
- UPC # 7498382931
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 200 ft |
Details
Item | Corrugated Loom Tubing,1.5"x200ft L,Blk |
Material | Polyethylene |
Color | Black |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Standards | RoHS Compliant; UL94HB |
Certifications & Standards | UL94 HB |
Product Name | CLT150F-T20 Corrugated Loom Tubing |
Product Color | Black |
Cable Manager Type | Cable Concealer |
Product Type | Cable Protection |
Product Material | Polyethylene |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,1.5"x200ft L,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAU20)
- RACO Noninsulated Connector, Straight (4722)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- HELI-TUBE 1/8 In. OD X 100FT Orange Polyethylene Spiral Wrap (HT 1/8 C OR-100)
- Panduit Cable Protectors