Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 1.5"x10ft L, Yl
Mfr # CLT150F-X4
Zoro # G0764327
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Length 10 ft
- Standards RoHS Compliant; UL94HB
- Features Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-X4
- Zoro # G0764327
- UPC # 7498382896
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 10 ft |
Diameter | 1.9" |
Internal Diameter | 1.86" |
Details
Item | Corrugated Loom Tubing,1.5"x10ft L,Yl |
Material | Polyethylene |
Color | Yellow |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Type | Corrugated Loom Tubing |
Product Name | CLT150F-X4 Flexible Cable Conduit |
Product Type | Cable Routing |
Product Material | Polyethylene |
Cable Manager Type | Cable Conduit |
Product Color | Yellow |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,1.5 In.x10ft L,Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES CORROSION X 20 OZ, 16 OZ NET, PK12 (29XK55)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- INTERMATIC Electromechanical Timer, 24 Hour, 4pst (T1471BR)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- D-LINE Cable Protector Unit, White, ABS (US/CTULGEW/SW)
- Panduit Cable Protectors