Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1.5"x10ft L, ftL
Mfr # CLT150F-X3
Zoro # G0764351
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 10 ft
- Type Corrugated Loom Tubing
- Features Provides Protection for Cables, Crush Impact and Abrasion Resistant,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-X3
- Zoro # G0764351
- UPC # 7498382895
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Length | 10 ft |
Diameter | 1.7" |
Internal Diameter | 1.73" |
Details
Material | Polyethylene |
Color | Orange |
Item | Corrugated Loom Tubing,1.5"x10ft L,ftL |
Type | Corrugated Loom Tubing |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Standards | RoHS Compliant; UL94HB |
Product Color | Orange |
Certifications & Standards | UL94 HB |
Product Name | CLT150F-X3 Corrugated Loom Tubing |
Cable Manager Type | Cable Concealer |
Product Type | Cable Protection |
Product Material | Polyethylene |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,1.5 In.x10ft L,ftL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 0 to 30A Amp Range, 250V AC/125V DC Volt Rating (3823-1)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- Panduit Corrugated Tubing & Fittings