Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1.5"x10ft L, Black
Mfr # CLT150F-X20
Zoro # G0764360
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 10 ft
- Type Corrugated Loom Tubing
- Standards RoHS Compliant; UL94HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT150F-X20
- Zoro # G0764360
- UPC # 7498382897
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Length | 10 ft |
Details
Material | Polyethylene |
Color | Black |
Item | Corrugated Loom Tubing,1.5"x10ft L,Black |
Type | Corrugated Loom Tubing |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Type | Cable Protection |
Cable Manager Type | Cable Concealer |
Product Color | Black |
Product Material | Polyethylene |
Certifications & Standards | UL94 HB |
Product Name | CLT150F-X20 Corrugated Loom Tubing |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,1.5 In.x10ft L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AA5)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- Panduit Corrugated Tubing & Fittings