Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1.25"x50ft L, Org
Mfr # CLT125N-L630
Zoro # G0764333
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 50 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT125N-L630
- Zoro # G0764333
- UPC # 7498353307
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 50 ft |
External Diameter | 1.50" |
Internal Diameter | 1.29" |
Outside Diameter Inches | 1.5 in |
Details
Material | Nylon 6 |
Color | Black |
Item | Corrugated Loom Tubing,1.25"x50ft L,Org |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion |
Product Material | Nylon 6 |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Type | Cable Protection |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,1.25 In.x50ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 240/480V AC (31EH45)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft Black (D-1-10-BK)
- Panduit Corrugated Tubing & Fittings