Shop All Cable Protectors
Panduit
Corrugated Loom Tubing, 1.25"x50ft L, Org
Mfr # CLT125F-L3
Zoro # G0764379
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 50 ft
- Standards RoHS Compliant; UL94HB
- Features Provides Protection for Cables, Crush Impact and Abrasion Resistant,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT125F-L3
- Zoro # G0764379
- UPC # 7498362756
- Country of Origin Unknown
- Category Cable Protectors
Dimensions
Length | 50 ft |
Diameter | 1.5" |
External Diameter | 1.50" |
Details
Item | Corrugated Loom Tubing,1.25"x50ft L,Org |
Material | Polyethylene |
Color | Orange |
Standards | RoHS Compliant; UL94HB |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Type | Corrugated Loom Tubing |
Product Name | Loom Tubing |
Cable Manager Type | Cable Holder |
Certifications & Standards | UL94 HB |
Product Type | Cable Tying |
Product Material | Polyethylene |
Product Color | Orange |
Product Class | Corrugated Loom Tubing & Fittings |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,1.25 In.x50ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Cushionsleeving, Std, 10 ft.x.33"w (PCSS-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 3/4" W (SR-WG-075-5-WT)
- Panduit Cable Protectors