Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1.25"x50ft L
Mfr # CLT125F-L4
Zoro # G0764388
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Length 50 ft
- Width 1.50"
- Height 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT125F-L4
- Zoro # G0764388
- UPC # 7498382917
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 50 ft |
Width | 1.50" |
Height | 1.50" |
Details
Material | Polyethylene |
Color | Yellow |
Item | Corrugated Loom Tubing,1.25"x50ft L |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Product Name | CLT125F-L4 Flexible Cable Conduit |
Product Type | Cable Routing |
Product Color | Yellow |
Product Material | Polyethylene |
Cable Manager Type | Cable Conduit |
Certifications & Standards | UL |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,1.25 In.x50ft L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- POWER FIRST 11.8" L Cable Tie OR PK 100 (36J227)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Blk (CLT38F-C20)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Gray (CC-RI-CP-15-GY)
- Panduit Corrugated Tubing & Fittings