Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 1.25"x50ft L, Blk
Mfr # CLT125F-L20
Zoro # G0764239
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 50 ft
- Standards RoHS Compliant; UL94HB
- Features Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT125F-L20
- Zoro # G0764239
- UPC # 7498353305
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 50 ft |
Diameter | 1.5" |
External Diameter | 1.50" |
Details
Material | Polyethylene |
Color | Black |
Item | Corrugated Loom Tubing,1.25"x50ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Type | Corrugated Loom Tubing |
Product Color | Black |
Product Type | Cable Protection |
Cable Manager Type | Cable Sleeve |
Additional Information | Inside Diameter 1.29" |
Product Name | Slit Wall Corrugated Loom Tubing |
Product Material | Polyethylene |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Abrasion Protection |
Description
Corrugated Loom Tubing,1.25 In.x50ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 22 mm, 10A @ 600V AV, Screw-clamp Terminal (ZBE101)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 100' Long - Red (HS351-S100-RED)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Brown (DO-ED-SM-T-LT-BN)
- Panduit Corrugated Tubing & Fittings