Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.75"x100ft L, Yl
Mfr # CLT75F-C4
Zoro # G0764519
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Features Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CLT75F-C4
- Zoro # G0764519
- UPC # 7498382915
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
External Diameter | 0.94" |
Internal Diameter | 0.76" |
Details
Material | Polyethylene |
Color | Yellow |
Item | Corrugated Loom Tubing,0.75"x100ft L,Yl |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Type | Corrugated Loom Tubing |
Product Material | Polyethylene |
Product Name | Cable Tube |
Product Color | Yellow |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Class | Corrugated Loom Tubing & Fittings |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.75 In.x100ft L,Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR9G)
- LEVITON Receptacle (16342-W)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3908-TTB)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1" x 5ft - Brown (D-300-100-5-BN)
- Panduit Corrugated Tubing & Fittings