Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.75"x100ft L, Org
Mfr # CLT75F-C3
Zoro # G0764543
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Width 0.90"
- Height 0.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT75F-C3
- Zoro # G0764543
- UPC # 7498362754
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Width | 0.90" |
Height | 0.90" |
Details
Material | Polyethylene |
Color | Orange |
Item | Corrugated Loom Tubing,0.75"x100ft L,Org |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Type | Corrugated Loom Tubing |
Product Material | Polyethylene |
Product Color | Orange |
Product Name | CLT75F-C3 Corrugated Loom Tubing |
Product Type | Cable Protection |
Cable Manager Type | Cable Concealer |
Product Class | Corrugated Loom Tubing & Fittings |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Corrugated Loom Tubing,0.75 In.x100ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- W BOX 1inX 100' ORG RCWY W/PULL (0E-RG100100)
- ANCOR 16-14 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309101)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Yellow (CLT100F-C4)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- Panduit Corrugated Tubing & Fittings