Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.75"x100ft L, Blk
Mfr # CLT75N-C630
Zoro # G0764528
original price:
$141.16
15% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 100 ft
- Width 0.90"
- Height 0.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT75N-C630
- Zoro # G0764528
- UPC # 7498328720
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Width | 0.90" |
Height | 0.90" |
Details
Material | Nylon 6 |
Color | Black |
Item | Corrugated Loom Tubing,0.75"x100ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Type | Cable Routing |
Product Name | CLT75N-C630 Flexible Cable Conduit |
Product Material | Nylon 6 |
Product Color | Black |
Cable Manager Type | Cable Conduit |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,0.75 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Bracket 90 Deg Gold/Galv 4Hole (ZAB205-10)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Conduit Waterfall (CWF400)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- Panduit Corrugated Tubing & Fittings