Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.62"x100ft L, Org
Mfr # CLTS62F-C3
Zoro # G0764668
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.625 in
- Corrugated Tubing Inside Dia. 0.665 in
- Corrugated Tubing Color Orange
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS62F-C3
- Zoro # G0764668
- UPC # 7498373545
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.625 in |
Corrugated Tubing Inside Dia. | 0.665 in |
Outside Dia. | 0.815 in |
External Diameter | 0.85" |
Internal Diameter | 0.66" |
Length | 100 ft |
Outside Diameter Inches | 0.85 in |
Overall Length | 9.84 ft |
Details
Corrugated Tubing Color | Orange |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing,0.62"x100ft L,Org |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Product Color | Orange |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Material | Polyethylene |
Product Name | Cable Tube |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.62"x100ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- TORK Tork Timer 120V (1101B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS24BLK)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- Panduit Corrugated Tubing & Fittings