Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.62"x100ft L, Blk
Mfr # CLT62N-C630
Zoro # G0764570
original price:
$109.90
6% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT62N-C630
- Zoro # G0764570
- UPC # 7498328719
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
External Diameter | 0.82" |
Internal Diameter | 0.65" |
Details
Material | Nylon 6 |
Color | Black |
Item | Corrugated Loom Tubing,0.62"x100ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Cable Manager Type | Protector |
Product Color | Black |
Product Material | Nylon 6 |
Product Type | Cable Protection |
Product Name | Corrugated Loom Tubing Slit Wall, .62" X 100' Heat Stabilized Black Nylon 6. |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,0.62"x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD241610)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Violet, 500 ft Length (18UL3173STRVIO500)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Org (CLT50F-C3)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- Panduit Corrugated Tubing & Fittings