Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.62"x100ft L, Blk
Mfr # CLT62F-C20
Zoro # G0764692
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT62F-C20
- Zoro # G0764692
- UPC # 7498328713
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Internal Diameter | 0.65" |
External Diameter | 0.82" |
Details
Material | Polyethylene |
Color | Black |
Item | Corrugated Loom Tubing,0.62"x100ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Cable Manager Type | Cable Tube |
Product Type | Cable Protection |
Product Material | Polyethylene |
Product Name | Cable Tube |
Product Color | Black |
Min Operating Temperature | -40 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Max Operating Temperature | 50 degrees celsius |
Description
Corrugated Loom Tubing,0.62 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- FLEX-STRUT Channel Nut, Top Spring, 3/8" (FS-3/8TG E/G)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50F-C20)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ6)
- Panduit Corrugated Tubing & Fittings