Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.50"x100ft L, Blk
Mfr # CLT50F-C20
Zoro # G0764412
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Features Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT50F-C20
- Zoro # G0764412
- UPC # 7498328712
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Details
Material | Polyethylene |
Color | Black |
Item | Corrugated Loom Tubing,0.50"x100ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Type | Corrugated Loom Tubing |
Product Name | CLT50F-C20 Corrugated Loom Tubing |
Cable Manager Type | Cable Concealer |
Certifications & Standards | UL94 HB |
Product Type | Cable Protection |
Product Material | Polyethylene |
Product Color | Black |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,0.50 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0064)
- MURR ELEKTRONIK SVS ECO VALVE PLUG FORM A 18MM 250V, 3+PE field-wireable M20x1, 5 (7000-29415-0000000)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- Panduit Corrugated Tubing & Fittings