Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.38"x100ft L, Yl
Mfr # CLT38F-C4
Zoro # G0764430
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT38F-C4
- Zoro # G0764430
- UPC # 7498382912
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Internal Diameter | 0.42" |
External Diameter | 0.56" |
Outside Diameter Inches | 0.52 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Corrugated Loom Tubing,0.38"x100ft L,Yl |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Product Material | Polyethylene |
Product Name | Cable Loom |
Product Type | Cable Protection |
Cable Manager Type | Cable Loom |
Product Color | Yellow |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.38 In.x100ft L,Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- WIREMOLD 5" Blk Crd Protector (CDBK-5)
- Panduit Corrugated Tubing & Fittings