Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.38"x100ft L, Blk
Mfr # CLTS38F-C
Zoro # G0764738
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.421 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS38F-C
- Zoro # G0764738
- UPC # 7498362250
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.421 in |
Outside Dia. | 0.38 in |
External Diameter | 0.52" |
Internal Diameter | 0.39" |
Length | 100 ft |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Corrugated Loom Tubing,0.38"x100ft L,Blk |
Description/Special Features | Crush Impact and Abrasion Resistant |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Material | Polyethylene |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.38 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200)
- SCHNEIDER ELECTRIC Non-Fusible Disconnect Switch, 690V AC (VLS3P100D2)
- HALEX 3 Plas Conduit Bushing (75230)
- EATON WIRING DEVICES 30A Twstlck Gnd 3Wire Plug (L530P)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- Panduit Corrugated Tubing & Fittings