Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.38"x100ft L, Blk
Mfr # CLT38N-C630
Zoro # G0764473
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon 6
- Color Black
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT38N-C630
- Zoro # G0764473
- UPC # 7498328717
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
External Diameter | 0.56" |
Internal Diameter | 0.42" |
Details
Material | Nylon 6 |
Color | Black |
Item | Corrugated Loom Tubing,0.38"x100ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Product Material | Nylon 6 |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Color | Black |
Product Class | Corrugated Loom Tubing & Fittings |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.38 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V344Y)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Blk (CLT62N-C630)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- PANDUIT Conduit Waterfall (CWF400)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Gray (CC-SC-4-12-GY)
- Panduit Corrugated Tubing & Fittings