Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.38"x100ft L, Blk
Mfr # CLT38F-C20
Zoro # G0764458
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Features Covers wire and cable to protect from abrasion; Provides light crush and impact resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT38F-C20
- Zoro # G0764458
- UPC # 7498328711
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
External Diameter | 0.56" |
Internal Diameter | 0.42" |
Details
Material | Polyethylene |
Color | Black |
Item | Corrugated Loom Tubing,0.38"x100ft L,Blk |
Standards | RoHS Compliant; UL94HB |
Features | Covers wire and cable to protect from abrasion; Provides light crush and impact resistance |
Type | Corrugated Loom Tubing |
Product Material | Nylon, Polyethylene |
Product Color | Black |
Cable Manager Type | Protector |
Product Name | Cable Protector |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.38 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 (HSN-100 3/4 Blk 6)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- PANDUIT Cble Tie Mnt, Cblespcer, Wrbl, PK500 (CSH-D0)
- PANDUIT Conduit Waterfall (CWF400)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- Panduit Corrugated Tubing & Fittings