Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.25"x100ft L, Yl
Mfr # CLT25F-C4
Zoro # G0764318
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Features Provides Protection for Cables, Crush Impact and Abrasion Resistant,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT25F-C4
- Zoro # G0764318
- UPC # 7498382910
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Internal Diameter | 0.39" |
Diameter | 0.4" |
Outside Diameter Inches | 0.4 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Corrugated Loom Tubing,0.25"x100ft L,Yl |
Standards | RoHS Compliant; UL94HB |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Type | Corrugated Loom Tubing |
Product Type | Cable Routing |
Product Material | Polyethylene |
Product Color | Yellow |
Cable Manager Type | Cable Conduit |
Certifications & Standards | UL94 HB |
Product Name | CLT25F-C4 Corrugated Loom Tubing Slit |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Corrugated Loom Tubing,0.25 In.x100ft L,Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-20P, SJT, 8.2 ft., Blk, 16A, 12/3 (AP9873)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- HALEX 2In Pvc Service Entrance Cap (77920)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Panwrap Tool, .375" (PWT38)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- Panduit Corrugated Tubing & Fittings