Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.25"x100ft L, Org
Mfr # CLT25F-C3
Zoro # G0764397
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Length 100 ft
- Standards RoHS Compliant; UL94HB
- Type Corrugated Loom Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT25F-C3
- Zoro # G0764397
- UPC # 7498371982
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Length | 100 ft |
Outside Diameter Inches | 0.4 in |
Details
Material | Polyethylene |
Color | Orange |
Item | Corrugated Loom Tubing,0.25"x100ft L,Org |
Standards | RoHS Compliant; UL94HB |
Type | Corrugated Loom Tubing |
Features | Provides Protection for Cables, Crush Impact and Abrasion Resistant, |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corrugated Loom Tubing,0.25 In.x100ft L,Org
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX518A3PAM12)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- HONDA Carburetor Gasket (16221-ZH8-801)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Conduit Waterfall (CWF400)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- Panduit Corrugated Tubing & Fittings