Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.25"x100ft L, Blk
Mfr # CLTS25N-C
Zoro # G0764753
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.281 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS25N-C
- Zoro # G0764753
- UPC # 7498362256
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.281 in |
Outside Dia. | 0.25 in |
Length | 100 ft |
Internal Diameter | 0.28" |
External Diameter | 0.40" |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Item | Corrugated Loom Tubing,0.25"x100ft L,Blk |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Provides light crush and impact resistance |
Product Name | Cable Tube |
Product Material | Nylon 6 |
Product Color | Black |
Cable Manager Type | Cable Tube |
Product Type | Cable Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Corrugated Loom Tubing & Fittings |
Description
Corrugated Loom Tubing,0.25 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Green 10 AWG Tinned Copper Wire - 25' (108302)
- LEVITON Flush Mount Outlet 50A (R10-00279-S00)
- CARLON 1-1/2In Service Entrance Cap (E998H-CAR)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 100 ft (16Y248)
- Panduit Corrugated Tubing & Fittings