Shop All Corrugated Tubing & Fittings
Panduit
Corrugated Loom Tubing, 0.25"x100ft L, Blk
Mfr # CLTS25F-C
Zoro # G0764710
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.281 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS25F-C
- Zoro # G0764710
- UPC # 7498362248
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.281 in |
Outside Dia. | 0.25 in |
Length | 100 ft |
External Diameter | 0.40" |
Internal Diameter | 0.28" |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Corrugated Loom Tubing,0.25"x100ft L,Blk |
Description/Special Features | Provides light crush and impact resistance |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Product Color | Black |
Product Material | Polyethylene |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corrugated Loom Tubing,0.25 In.x100ft L,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022ZP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Screw On (RSC242408)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- Panduit Corrugated Tubing & Fittings