Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Solid, .75" (19.1mm) x
Mfr # CLTS75N-C
Zoro # G2994086
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.75 in
- Corrugated Tubing Inside Dia. 0.762 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS75N-C
- Zoro # G2994086
- UPC # 7498362261
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.75 in |
Corrugated Tubing Inside Dia. | 0.762 in |
Outside Dia. | 0.933 in |
Length | 100 ft |
Internal Diameter | 0.77" |
External Diameter | 0.94" |
Outside Diameter Inches | 0.94 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Item | Corrugated Loom Tubing |
Description/Special Features | Crush Impact and Abrasion Resistant |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Product Name | Cable Tube |
Product Color | Black |
Product Material | Nylon 6 |
Cable Manager Type | Cable Tube |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Description
Corr. Loom Tubing Solid, .75" (19.1mm) x 100', HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- SURTEK Corrugated Pipe For Cable 12 X 100M (136850)
- Panduit Corrugated Tubing & Fittings