Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Solid, .50" (12.7mm) x
Mfr # CLTS50N-C
Zoro # G2994104
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.5 in
- Corrugated Tubing Inside Dia. 0.518 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS50N-C
- Zoro # G2994104
- UPC # 7498362259
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.5 in |
Corrugated Tubing Inside Dia. | 0.518 in |
Outside Dia. | 0.675 in |
Overall Length | 4 ft |
Length | 100 ft |
External Diameter | 0.65" |
Internal Diameter | 0.51" |
Outside Diameter Inches | 0.65 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Item | Corrugated Loom Tubing |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Color | Black |
Product Material | Nylon 6 |
Product Type | Cable Protection |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Solid, .50" (12.7mm) x 100', HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6514)
- ADVANTUS TIES, PLASTIC, WE, 250 PK (AVT97535)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Black (WL921-BK-10)
- Panduit Corrugated Tubing & Fittings