Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Solid, .38" (9.7mm) x
Mfr # CLTS38N-C
Zoro # G2997534
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.375 in
- Corrugated Tubing Inside Dia. 0.421 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 230°F
- Corrugated Tubing Material Nylon 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS38N-C
- Zoro # G2997534
- UPC # 7498362258
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.375 in |
Corrugated Tubing Inside Dia. | 0.421 in |
Outside Dia. | 0.535 in |
Length | 100 ft |
External Diameter | 0.52" |
Internal Diameter | 0.39" |
Outside Diameter Inches | 0.52 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 230°F |
Corrugated Tubing Material | Nylon 6 |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Description/Special Features | Crush Impact and Abrasion Resistant |
Item | Corrugated Loom Tubing |
Product Name | Cable Tube |
Product Material | Nylon 6 |
Cable Manager Type | Cable Tube |
Product Color | Black |
Product Type | Cable Protection |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Solid, .38" (9.7mm) x 100', HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X2Y1)
- HONDA Gasket Head Cover (12391-ZE1-000)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- Panduit Corrugated Tubing & Fittings