Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Solid, .31" (7.9mm) x
Mfr # CLTS35F-C
Zoro # G2992984
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.35 in
- Corrugated Tubing Inside Dia. 0.323 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS35F-C
- Zoro # G2992984
- UPC # 7498362249
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.35 in |
Corrugated Tubing Inside Dia. | 0.323 in |
Outside Dia. | 0.417 in |
Length | 100 ft |
External Diameter | 0.50" |
Internal Diameter | 0.35" |
Outside Diameter Inches | 0.5 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Description/Special Features | Crush Impact and Abrasion Resistant |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Name | Cable Tube |
Product Color | Black |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Material | Polyethylene |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Solid, .31" (7.9mm) x 100', Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D004)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1-1/4” Diameter – 50' Feet Long, Blk (NWL926)
- Panduit Corrugated Tubing & Fittings