Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Solid, .25" (6.4mm) x
Mfr # CLTS25F-10M
Zoro # G2998067
product price: $1,674.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,674.99
Free 30-Day Returns
Key Features
- Nominal Size 0.25 in
- Corrugated Tubing Inside Dia. 0.281 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS25F-10M
- Zoro # G2998067
- UPC # 7498362274
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.25 in |
Corrugated Tubing Inside Dia. | 0.281 in |
Outside Dia. | 0.378 in |
Overall Length | 1.8 m |
Length | 10000 ft |
External Diameter | 0.40" |
Internal Diameter | 0.28" |
Outside Diameter Inches | 0.4 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Corrugated Loom Tubing |
Description/Special Features | Crush Impact and Abrasion Resistant |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Material | Polyethylene |
Product Type | Cable Protection |
Product Color | Black |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corr. Loom Tubing Solid, .25" (6.4mm) x 10000', Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- NOARK Overload 35-47A 3 Pole, 1 (RHU-80/1-47)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Orange (WL904-10-ORANGE)
- Panduit Corrugated Tubing & Fittings