Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Solid, 1.25" (31.8mm)
Mfr # CLTS125N-L
Zoro # G2994810
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1.25 in
- Corrugated Tubing Inside Dia. 1.303 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLTS125N-L
- Zoro # G2994810
- UPC # 7498362263
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.25 in |
Corrugated Tubing Inside Dia. | 1.303 in |
Outside Dia. | 1.524 in |
Length | 50 ft |
Internal Diameter | 1.29" |
External Diameter | 1.50" |
Outside Diameter Inches | 1.5 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Item | Corrugated Loom Tubing |
Description/Special Features | Crush Impact and Abrasion Resistant |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Cable Manager Type | Cable Tube |
Product Material | Nylon 6 |
Product Type | Cable Protection |
Product Color | Black |
Product Name | Cable Tube |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Solid, 1.25" (31.8mm) x 50', HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 HSG/SPG GRAY W/2 #6 CNTS (6800G3)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-2001, 4/0 Awg, Cu, 2/0 Awgal (CD-2001-4/0-SET)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- METRA ELECTRONICS SPLIT LOOM TUBING 3/8 INCH DIAMETER 100 FT COIL (SLT38)
- Panduit Corrugated Tubing & Fittings