Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .75" (19.1mm) X
Mfr # CLT75F-C20
Zoro # G2996229
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.75 in
- Corrugated Tubing Inside Dia. 0.762 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT75F-C20
- Zoro # G2996229
- UPC # 7498328714
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.75 in |
Corrugated Tubing Inside Dia. | 0.762 in |
Outside Dia. | 0.933 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing |
Description/Special Features | Provides light crush and impact resistance |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Name | Corrugated Loom Tubing |
Product Color | Black |
Cable Manager Type | Cable Concealer |
Product Type | Cable Protection |
Product Class | Abrasion Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .75" (19.1mm) X 100' (30.5m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- Panduit Corrugated Tubing & Fittings