Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .62" (15.8mm) X
Mfr # CLT62N-2.5M630
Zoro # G2993754
product price: $1,025.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Nominal Size 0.625 in
- Corrugated Tubing Inside Dia. 0.665 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT62N-2.5M630
- Zoro # G2993754
- UPC # 7498340653
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.625 in |
Corrugated Tubing Inside Dia. | 0.665 in |
Outside Dia. | 0.815 in |
Overall Length | 0.1 m |
Length | 2500 ft |
External Diameter | 0.82" |
Internal Diameter | 0.65" |
Outside Diameter Inches | 0.85 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Color | Black |
Product Material | Nylon 6 |
Product Type | Cable Protection |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Description
Corr. Loom Tubing Slit, .62" (15.8mm) X 2500' (762m), HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND End Cap, White, 40N2, Caps (40N2F20WH)
- OK INDUSTRIES Manual Wire Wrap Tool, 20 AWG (HW-20)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- PANDUIT Harness Spring Wire, 12", PK10 (PBSC12-X)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- Panduit Corrugated Tubing & Fittings