Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .62" (15.8mm) X
Mfr # CLT62F-C4
Zoro # G2995967
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 0.625 in
- Corrugated Tubing Inside Dia. 0.665 in
- Corrugated Tubing Color Yellow
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT62F-C4
- Zoro # G2995967
- UPC # 7498382914
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.625 in |
Corrugated Tubing Inside Dia. | 0.665 in |
Outside Dia. | 0.815 in |
Length | 100 ft |
External Diameter | 0.82" |
Internal Diameter | 0.65" |
Details
Corrugated Tubing Color | Yellow |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Cable Manager Type | Cable Tube |
Product Color | Yellow |
Product Type | Cable Protection |
Product Name | Cable Tube |
Product Material | Polyethylene |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .62" (15.8mm) X 100' (30.5m), Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 277/480V AC, 4-Pole 4-Wire Non-Grounding, L19- 20P, Screw Terminal, Black and White (HBL2451)
- FESTO Proximity Sensor SME-8M-DS-24V-K-5, 0-OE (SME-8M-DS-24V-K-5,0-OE)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- Panduit Corrugated Tubing & Fittings