Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .62" (15.8mm) X
Mfr # CLT62F-2.5M20
Zoro # G2994278
product price: $737.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Nominal Size 0.625 in
- Corrugated Tubing Inside Dia. 0.665 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT62F-2.5M20
- Zoro # G2994278
- UPC # 7498340646
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.625 in |
Corrugated Tubing Inside Dia. | 0.665 in |
Outside Dia. | 0.815 in |
Length | 2500 ft |
Internal Diameter | 0.65" |
External Diameter | 0.82" |
Outside Diameter Inches | 0.85 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Type | Cable Protection |
Cable Manager Type | Cable Tube |
Product Name | Cable Tube |
Product Material | Polyethylene |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .62" (15.8mm) X 2500' (762m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306D102)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-277Vac (RIBTW2402B-BC)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Red (WL907-SP100-WHITE)
- Panduit Corrugated Tubing & Fittings