Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .50" (12.7mm) X
Mfr # CLT50N-4M630
Zoro # G2992616
product price: $1,089.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,089.99
Free 30-Day Returns
Key Features
- Nominal Size 0.5 in
- Corrugated Tubing Inside Dia. 0.518 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT50N-4M630
- Zoro # G2992616
- UPC # 7498340652
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.5 in |
Corrugated Tubing Inside Dia. | 0.518 in |
Outside Dia. | 0.675 in |
Length | 4000 ft |
Internal Diameter | 0.51" |
External Diameter | 0.67" |
Outside Diameter Inches | 0.65 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Item | Corrugated Loom Tubing |
Description/Special Features | Provides light crush and impact resistance |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Cable Manager Type | Cable Tube |
Product Color | Black |
Product Name | Cable Tube |
Product Type | Cable Protection |
Product Material | Nylon 6 |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Corr. Loom Tubing Slit, .50" (12.7mm) X 4000' (1219.2m), HS Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1019" Diameter, 60 Volts (10STRGREGPT25)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1.5A, 250V AC, Non-Indicating (NON-1-1/2)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- Panduit Corrugated Tubing & Fittings