Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .50" (12.7mm) X
Mfr # CLT50F-4M20
Zoro # G2992990
product price: $972.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Nominal Size 0.5 in
- Corrugated Tubing Inside Dia. 0.518 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Polyethylene
- Temp. Range -40 to 122°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT50F-4M20
- Zoro # G2992990
- UPC # 7498340645
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.5 in |
Corrugated Tubing Inside Dia. | 0.518 in |
Outside Dia. | 0.675 in |
Length | 4000 ft |
External Diameter | 0.67" |
Internal Diameter | 0.51" |
Outside Diameter Inches | 0.65 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyethylene |
Temp. Range | -40 to 122°F |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Product Material | Polyethylene |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Type | Cable Protection |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .50" (12.7mm) X 4000' (1219.2m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- EATON Overload Relay, 0.60 to 1A, Class 10, 3p (XTOM001AC1)
- KILLARK Conduit Body, 7.0 cu. in. Capacity (T27SA)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- Panduit Corrugated Tubing & Fittings