Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .38" (9.7mm) X 5
Mfr # CLT38F-5M20
Zoro # G2996265
product price: $913.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$913.99
Free 30-Day Returns
Key Features
- Nominal Size 0.375 in
- Corrugated Tubing Inside Dia. 0.421 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT38F-5M20
- Zoro # G2996265
- UPC # 7498340644
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.375 in |
Corrugated Tubing Inside Dia. | 0.421 in |
Outside Dia. | 0.535 in |
Length | 5000 ft |
Internal Diameter | 0.42" |
External Diameter | 0.56" |
Outside Diameter Inches | 0.52 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Item | Corrugated Loom Tubing |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Cable Manager Type | Cable Tube |
Product Color | Black |
Product Material | Polyethylene |
Product Name | Cable Tube |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Description
Corr. Loom Tubing Slit, .38" (9.7mm) X 5000' (1524m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70Q200-4)
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- Panduit Corrugated Tubing & Fittings