Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, .25" (6.4mm) X 1
Mfr # CLT25F-10M20
Zoro # G2996448
product price: $1,567.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,567.99
Free 30-Day Returns
Key Features
- Nominal Size 0.25 in
- Corrugated Tubing Inside Dia. 0.281 in
- Corrugated Tubing Color Black
- Temp. Range -40 to 122°F
- Corrugated Tubing Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT25F-10M20
- Zoro # G2996448
- UPC # 7498340642
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 0.25 in |
Corrugated Tubing Inside Dia. | 0.281 in |
Outside Dia. | 0.378 in |
Length | 10000 ft |
Internal Diameter | 0.28" |
External Diameter | 0.40" |
Outside Diameter Inches | 0.4 in |
Details
Corrugated Tubing Color | Black |
Temp. Range | -40 to 122°F |
Corrugated Tubing Material | Polyethylene |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Item | Corrugated Loom Tubing |
Product Type | Cable Protection |
Product Color | Black |
Product Name | Cable Tube |
Cable Manager Type | Cable Tube |
Product Material | Polyethylene |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 50 degrees celsius |
Description
Corr. Loom Tubing Slit, .25" (6.4mm) X 10000' (3048m), Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A045SAX)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- Panduit Corrugated Tubing & Fittings