Shop All Corrugated Tubing & Fittings
Panduit
Corr. Loom Tubing Slit, 1.88" (47.8mm) X
Mfr # CLT188N-3C630
Zoro # G2994314
product price: $603.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$603.99
Free 30-Day Returns
Key Features
- Nominal Size 1.875 in
- Corrugated Tubing Inside Dia. 1.87 in
- Corrugated Tubing Color Black
- Corrugated Tubing Material Nylon 6
- Temp. Range -40 to 230°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CLT188N-3C630
- Zoro # G2994314
- UPC # 7498362780
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1.875 in |
Corrugated Tubing Inside Dia. | 1.87 in |
Outside Dia. | 2.157 in |
Length | 300 ft |
Internal Diameter | 1.88" |
External Diameter | 2.17" |
Outside Diameter Inches | 2.17 in |
Details
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Nylon 6 |
Temp. Range | -40 to 230°F |
Standards | Flammability Rating UL94-HB; RoHS Compliant |
Item | Corrugated Loom Tubing |
Product Color | Black |
Cable Manager Type | Cable Tube |
Product Material | Nylon 6 |
Product Name | Cable Tube |
Product Type | Cable Protection |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 110 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
Corr. Loom Tubing Slit, 1.88" (47.8mm) X 300' (91.4m), Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- PANDUIT Crimp Die, Ct-920/930, #1 Awg, Cu, #4 Al (CD-920-1)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Orange (WL903-SP100-YELLOW)
- Panduit Corrugated Tubing & Fittings